Overview
Mfr description
ISE40A-C6-Y-P-X531 2-COLOR HI PRECISION
- IP65 pressure sensor with integrated M12 cable, for wet or dry applications
- Simple 3-step setting for switch outputs
- 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 2 one-touch fitting sizes
- Bracket or panel mounting options
Specifications
- Operating Pressure Range14.5 to 145 psi
- Operating Temperature Range23 to 122 °F
- SeriesISE40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data