Motion
120-4600/L
Viz™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC Grip on Index Finger/Thumb
Mi Item #05813423
MFR #120-4600/L
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viz™ Workman's Glove with Synthetic Leather Palm and Fabric Back - PVC Grip on Index Finger/Thumb
Mi Item #05813423
MFR #120-4600/L

Mfr description
120-4600/L MAXIMUM HI-VIZ ORANGE
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC grip on index finger and thumb for fine parts handling
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    55.88 cm
  • Weight
    7.9 kg

Details

  • Additional Details
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
  • Back Material
    Spandex
  • Color
    Hi-Vis Orange
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Construction Description
    Cut-and-Sewn
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather with PVC Dots
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Spandex Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)