Motion
13250000

MA FORD MFG
13250000

13250000 1/2 EX LG 4FL 2X4 MA FORD M/C CHIP BRKR E/M
MI ITEM #05813426
MFR #13250000
Price$235.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
13250000

13250000 1/2 EX LG 4FL 2X4 MA FORD M/C CHIP BRKR E/M
MI ITEM #05813426
MFR #13250000

Mfr description
13225 1/2 TUFF CUT GP CARBIDE END MILL
  • 4 Flute
  • Solid carbide
  • Chipbreaker designed to minimize cutting forces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.94/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2
  • Length Type
    Long
  • Mill Diameter  
    1/2
  • Overall Length
    4
  • Shank Diameter  
    1/2

Details

  • Center Cutting
    Yes
  • Chipbreaker
    Yes
  • Coating
    Uncoated
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    132
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)