Motion
66261127481

NORTON ABRASIVES
66261127481

TufBak Sanding Disc Roll - 400 Grit, Silicon Carbide Abrasive Material, 12 in Disc Diameter, Super Fine Grade
MI ITEM #05813539
MFR #66261127481
List Price$225.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261127481

TufBak Sanding Disc Roll - 400 Grit, Silicon Carbide Abrasive Material, 12 in Disc Diameter, Super Fine Grade
MI ITEM #05813539
MFR #66261127481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.76/each for your price

Overview

Mfr description
66261127481-PSA SANDING DISC/SC/PAPER
  • Silicon carbide abrasive for fast cutting with excellent finish in wet applications
  • Advanced resin bond system for increased flexibility and abrasive adhesion
  • Waterproof C-wt. backing design is environmentally stable, resists product curl in humidity; resists chipping and cracking
  • Non-PSA discs are available when there is a need to adhere disc with disc cement
  • Use 240-600 grit for fine finishing

Specifications

  • Grit Number
    400
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Backing Weight
    C
  • Backing Material
    Paper
  • Grade
    Super Fine
  • UPC_NO
    66261127481
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought