Motion
VO307-5DZ1
Solenoid-Operated Air Control Valve - Manifold, 3 Port, 2 Position, Single Solenoid
Mi Item #05813712
MFR #VO307-5DZ1
Price$34.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Manifold, 3 Port, 2 Position, Single Solenoid
Mi Item #05813712
MFR #VO307-5DZ1

Mfr description
VO307-5DZ1 MANIFOLD MOUNT 3 PORT VALVE
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.48/each

Specifications

Details

  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Manifold
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)