Motion
3J14MM

TB WOODS
3J14MM

Sleeve Coupling Flange - Shaft Hub, Size 3, 14 mm Bore, Sintered Carbon Steel Material
Mi Item #05813760
MFR #3J14MM
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3J14MM

Sleeve Coupling Flange - Shaft Hub, Size 3, 14 mm Bore, Sintered Carbon Steel Material
Mi Item #05813760
MFR #3J14MM

Mfr description
3J X 14MM SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.42/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Coupling Overall Length
    1.9688 in
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Hub End Outside Diameter
    1.5000 in
  • Keyway Size
    5 mm x 2.3 mm
  • Length Through Bore  
    0.7969 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.12 hp
  • Hub Flange Type Code
    J
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672154123
  • Material
    Sintered Carbon Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    4 N-m
  • UPC_NO
    698672154123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)