Motion
66252841919

NORTON ABRASIVES
66252841919

Depressed Center Wheel - Type 42, 7 in Wheel Dia., 0.0450 in Thickness, 5/8 in Arbor, 36 Grit
Mi Item #05813799
MFR #66252841919
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841919

Depressed Center Wheel - Type 42, 7 in Wheel Dia., 0.0450 in Thickness, 5/8 in Arbor, 36 Grit
Mi Item #05813799
MFR #66252841919

Mfr description
66252841919 GEMINI 7 X .045 X 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    7 in
  • Face Rim Width
    0.0450 in
  • Hole Size
    5/8 in
  • Overall Diameter
    7 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.0450 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Ultra-Thin Depressed Center Right Angle Grinder Wheel For Cutting-Off Only Applications Where Minimum Material Loss Is Desired, Durable Bond Designed For Extremely Fast Cut While Retaining Excellent Wheel Life
  • Application
    Cutting, Stock Removal
  • Arbor Type
    Threaded Hole
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 42
  • Grade
    Extra Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    36
  • Package Quantity
    10
  • Specification
    GEMINI RIGHT CUT
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252841919
  • Wheel Type
    Type 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)