Motion
YAR 211-2F

SKF
YAR 211-2F

Ball Insert Bearing - Cylindrical Bore, 55 mm Bore Diam., 100 mm OD, 55.6 mm Width, Medium Duty, Set Screw Locking
Mi Item #05813804
MFR #YAR 211-2F
Price$226.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 211-2F

Ball Insert Bearing - Cylindrical Bore, 55 mm Bore Diam., 100 mm OD, 55.6 mm Width, Medium Duty, Set Screw Locking
Mi Item #05813804
MFR #YAR 211-2F

Mfr description
YAR211-2F 55MM INSERT BRG, SS LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.41/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width  
    55.6 mm
  • Outer Ring Width  
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    55.6 mm
  • Weight
    2.3 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Non-Metallic
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577032218
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -20 to 250 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9802 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Seal Type
    Contact Seal,NBR, Plain Flinger on Both sides
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577032218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)