Motion
CDRB1BW50-90S-XN

SMC CORP OF AMERICA
CDRB1BW50-90S-XN

Rotary Actuator With Magnet Body Size 50 mm Basic Mounting
MI ITEM #05813811
MFR #CDRB1BW50-90S-XN
List Price$232.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1BW50-90S-XN

Rotary Actuator With Magnet Body Size 50 mm Basic Mounting
MI ITEM #05813811
MFR #CDRB1BW50-90S-XN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.22/each for your price

Overview

Mfr description
CDRB1BW50-90S-XN ACTUATOR, ROTARY,
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
  • Highly reliable
  • Body side and axial direction ports
  • Unrestricted auto switch mounting positions

Specifications

  • Mount Type
    Basic
  • Body Size
    50 mm
  • Magnet
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought