Specifications
Dimensions
- Bore Diameter0.6299 in
- Open Width32 mm
Details
- ActionDouble Action
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Closed 72 Psi90 N
- Holding Force Open 72 Psi90 N
- Number of Fingers2
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)