Motion
100MS ZP

TIMKEN
100MS ZP

Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Pressed Steel, Zinc Plated
MI ITEM #05814122
MFR #100MS ZP
Price$71.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
100MS ZP

Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Pressed Steel, Zinc Plated
MI ITEM #05814122
MFR #100MS ZP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.32/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.4375 in
  • Compatible Bore Diameter
    2.0000 in, 2.0625 in, 2.1250 in, 2.1875 in
  • Overall Length Diameter
    6.5625 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Manufacturer Upc Number
    087796065215
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    087796065215

Overview

Mfr description
100MS ZP PAIR C2 AG;SLOT OUTER SPACER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought