Motion
40MST ZP

TIMKEN
40MST ZP

Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel, Zinc Plated
Mi Item #05814123
MFR #40MST ZP
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
40MST ZP

Flange-Mount Housing - Two-Bolt Flange, Stamping, Pressed Steel, Zinc Plated
Mi Item #05814123
MFR #40MST ZP

Mfr description
40MST ZP PAIR C2 AG;SLOT OUTER SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Compatible Bore Diameter
    0.5000 in, 0.6250 in
  • Overall Length Diameter
    3.1875 in

Details

  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Manufacturer Upc Number
    087796065222
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    087796065222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)