Overview
Mfr description
FBF-1660-4-6-FP-BZ HEAT EXCHANGER
- Computer generated data sheet available for any application
- Available in single, two, and four pass
- Operating pressure for tubes 150 PSI
- Operating pressure for shell 300 PSI
- Operating temperature 300 °F
- Can be customized to fit any applications
- Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.
Specifications
- Number Of Passes4
- SeriesFBF
- Flow Rate - Shell Side200 gpm
- Port Size - Shell Side4 Bolt Flange - SAE 3.000
- Shell Diameter8.00 in
- Port Size - Tube SideNPT 2.000
- Flow Rate - Tube Side14.0 to 90.0 gpm
- Baffle Spacing4.000 in
- Shell MaterialBrass
- Cooling Tube Diameter0.375 in
- Tubing MaterialCopper
- End Bonnet MaterialBronze
- Max Operating Temperature+300 °F
- Baffle MaterialAluminum / Brass
- Gasket MaterialHypalon
- Anode1 Zinc Anode
- Mounting Hole Spacing7.00 in
- Mounting Bracket MaterialSteel
- Drain Port Size0.500 NPT
- Overall Length66.75 in
- Replacement Zinc Anode301-0003
- Replacement In Out Bonnet Four Pass205-0031 Cast Bronze
- Replacement Return Bonnet205-0032 Cast Bronze
- Replacement Bonnet Gasket302-1005 Hypalon, 302-1015 Durlon
- Replacement Foot Bracket205-0058
- Weight265.00 lbs
- Manufacturer Catalog
- Parts List
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data