Motion
SFLG2540

HEIM BEARING
SFLG2540

Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #05814345
MFR #SFLG2540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SFLG2540

Metric Rod End Bearings - Series SF, SFG, Female, 4 Piece - Metal to Metal
MI ITEM #05814345
MFR #SFLG2540

Mfr description
SFLG2540 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    2 in
  • Bore Diameter  
    25 mm
  • Head Diameter
    2.0000 in
  • Head Width
    1 in
  • Overall Height
    150 mm
  • Shank Thread Size
    M24 x2
  • Thread Size
    M24x2
  • Weight
    1.48 lbs

Details

  • Ball Material
    Chrome Steel
  • Grade
    Metric Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400202309
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 °F TO 248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    19738.23 lbf
  • Rod End Type
    Female
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400202309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)