Motion
28174 3X4 P180C 236U HOOKIT PAPER SHEET

3M
28174 3X4 P180C 236U HOOKIT PAPER SHEET

Sanding or Finishing Sheet - Aluminum Oxide Material, 3.0000 in Long, 4.0000 in Wide, P180 Grit
MI ITEM #05814405
MFR #28174 3X4 P180C 236U HOOKIT PAPER SHEET
Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28174 3X4 P180C 236U HOOKIT PAPER SHEET

Sanding or Finishing Sheet - Aluminum Oxide Material, 3.0000 in Long, 4.0000 in Wide, P180 Grit
MI ITEM #05814405
MFR #28174 3X4 P180C 236U HOOKIT PAPER SHEET

Mfr description
28174 3X4 P180C 236U HOOKIT PAPER SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.10/each

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    3 in
  • Overall Width
    4 in
  • Sheet Length
    3.0000 in
  • Sheet Width
    4.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grade
    Very Fine
  • Grit Number
    180
  • Manufacturer Stock Number
    00051141281742
  • Manufacturer Upc Number
    00051141281742
  • UPC_NO
    00051141281742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)