Motion
7000028098

3M
7000028098

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P100 Grit, Yellow Color
Mi Item #05814437
MFR #7000028098
Price$106.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028098

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P100 Grit, Yellow Color
Mi Item #05814437
MFR #7000028098

Mfr description
7000028098 5XNH P100C 236U STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.67/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    - Sanding - Finishing - Grinding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    P100
  • Manufacturer Package Quantity
    400
  • Manufacturer Stock Number
    60440272304
  • Manufacturer Upc Number
    00051141555416
  • Material Application
    Aluminum, Carbon Steel, Composite, Glass, Paint
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141555416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)