Motion
55542 5XNH P120C 236U STIKIT DISC RL

3M
55542 5XNH P120C 236U STIKIT DISC RL

Stikit™ Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P120 Grit, Yellow Color
Mi Item #05814441
MFR #55542 5XNH P120C 236U STIKIT DISC RL
Price$72.52/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55542 5XNH P120C 236U STIKIT DISC RL

Stikit™ Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P120 Grit, Yellow Color
Mi Item #05814441
MFR #55542 5XNH P120C 236U STIKIT DISC RL

Mfr description
55542 5XNH P120C 236U STIKIT DISC RL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.52/rl

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Surface Preparation for Painting, Grinding, Finishing, Sanding
  • Attachment Method
    PSA
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Yellow
  • Dry or Wet
    Dry
  • Grit Number
    P120
  • Manufacturer Upc Number
    00051141555423
  • Material Application
    Prepping Metal Prior to Paint, AOEM Finish Prep and Repair, Blending, Dimensioning, Defect Removal, Intermediate Sanding, Random Orbital Sanding, Orbital Sanding
  • Max Rpm
    12000 rpm
  • Mounting Type
    PSA
  • UPC_NO
    00051141555423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)