Motion
55545 5XNH P220C 236U STIKIT DISC RL

3M
55545 5XNH P220C 236U STIKIT DISC RL

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P220 Grit, Yellow Color
Mi Item #05814448
MFR #55545 5XNH P220C 236U STIKIT DISC RL
Price$90.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55545 5XNH P220C 236U STIKIT DISC RL

Stikit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P220 Grit, Yellow Color
Mi Item #05814448
MFR #55545 5XNH P220C 236U STIKIT DISC RL

Mfr description
55545 5XNH P220C 236U STIKIT DISC RL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.66/each

Specifications

Dimensions

  • Backing Weight
    C-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    P220
  • Manufacturer Package Quantity
    400
  • Manufacturer Stock Number
    60440272346
  • Manufacturer Upc Number
    00051141555454
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Glass, Metal, Paint, Plastic, Softwood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051141555454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)