Motion
25003-8316

GARLOCK KLOZURE
25003-8316

Klozure® Oil Seal Strip Stock - Model 23, MILL-RIGHT N, 0.875 in Radial Cross Section, 0.750 in Width, 50 ft Length
Mi Item #05814562
MFR #25003-8316
Price$384.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-8316

Klozure® Oil Seal Strip Stock - Model 23, MILL-RIGHT N, 0.875 in Radial Cross Section, 0.750 in Width, 50 ft Length
Mi Item #05814562
MFR #25003-8316

Mfr description
23X8316 NIT SPLIT .875"C/S .750"THK
  • Cover plate required
  • Over 300,000 sizes readily available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.23/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Order Length
    99.000 in
  • Overall Length
    50 ft
  • Overall Width
    0.750 in
  • Weight
    0.375 lb
  • Width
    0.750 in

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -40 to 200 °F
  • Cross Section
    0.875 in
  • Harmonization Code
    4016935020
  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    717744061999
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.010 in
  • Pressure Max (Bar)
    Ambient
  • Pressure Max (PSI)
    Ambient
  • Pressure Tolerance
    Ambient
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    Single Lip, Split
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Type Series
    Continuous Length Strip
  • Type Style Construction
    Model 23
  • Typical Application
    Gearboxes, General Service Split Seal, Hydroelectric Industry, Mining Industry, Pulp & Paper Industry, Pumps, Rotating Applications, Steel Industry, other Industrial Applications.
  • UPC_NO
    717744061999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)