Motion
413N25D0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Long Block, 25 mm Rail Size, 48 mm Wide, 108.60 mm Long, Load Capacity: 29200 N
Mi Item #05814606
MFR #413N25D0
Price$384.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Long Block, 25 mm Rail Size, 48 mm Wide, 108.60 mm Long, Load Capacity: 29200 N
Mi Item #05814606
MFR #413N25D0

Mfr description
413N25D0 SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.46/each

Specifications

Dimensions

  • Nominal Rail Size
    25 mm
  • Overall Height
    36 mm
  • Overall Length
    108.60 mm
  • Overall Width
    48 mm
  • Weight
    1.48 lbs

Details

  • Accuracy Class
    Normal Grade
  • Block Type
    Narrow Long Block
  • Load Capacity
    29200 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Series
    400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)