Motion
EHDG-01V-C-1-PNT11-50 PROP PILOT RELIEF

YUKEN
EHDG-01V-C-1-PNT11-50 PROP PILOT RELIEF

Proportional Pilot Relief
Mi Item #05814657
MFR #EHDG-01V-C-1-PNT11-50 PROP PILOT RELIEF
Price$2,412.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
EHDG-01V-C-1-PNT11-50 PROP PILOT RELIEF

Proportional Pilot Relief
Mi Item #05814657
MFR #EHDG-01V-C-1-PNT11-50 PROP PILOT RELIEF

Mfr description
EHDG-01V-C-1-PNT11-50 PROP PILOT RELIEF
  • ・Proportional pilot relief valve_x000D_\n・Max. operating pressure up to 25MPa (3,630psi)_x000D_\n・Max. flow rate 30L/min (7.9gal/min)_x000D_\n・CETOP D03 size_x000D_\n
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,412.26/each

Specifications

Details

  • Ambient Temperature Range
    0 °C to + 50 °C
  • Hysteresis
    0.03
  • Maximum Operating Pressure
    24.5 MPa
  • Mount
    Sub-plate Mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)