Motion
7/8V2650
Super HC® PowerBand® Industrial V-Belt - 8V Section, 1 in Top Width, 7 Strand, 265 in Nominal Outside Length, Smooth
Mi Item #05814811
MFR #7/8V2650
Price$11,213.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super HC® PowerBand® Industrial V-Belt - 8V Section, 1 in Top Width, 7 Strand, 265 in Nominal Outside Length, Smooth
Mi Item #05814811
MFR #7/8V2650

Mfr description
7/8V2650 BELT
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
  • Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
  • Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,213.48/each

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    7/8 in
  • Effective Length
    265 in / 6731 mm
  • Nominal Outside Length
    265 in
  • Thickness
    25 mm
  • Top Width
    7 in
  • Top Width Per Strand
    1 in
  • Weight
    69.9 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Inside
    Smooth
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it o?ers you more power and considerably reduces the space needed. This signifcantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.
  • Manufacturer Catalog Number
    7/8V2650
  • Material
    Polychloroprene (Neoprene)
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    7
  • Operating Temperature Range
    -22 to +140 °F
  • Outside Circumference
    266.1 in / 6759 mm
  • Product Type
    Industrial V-Belts
  • Section
    8V
  • Static Conductive
    Yes
  • Trademark
    Super HC™ Powerband™
  • Unitset
    Yes
  • UPC_NO
    072053450279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)