Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Basic
- Cylinder StyleRodless
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless
Overview
Mfr description
MY3A32-330 CYL, RODLESS, MECH JT