Motion
VV5Q51-0704SUV-W

SMC CORP OF AMERICA
VV5Q51-0704SUV-W

Vv5q51-s, 5000 Series, Base Mounted Manifold, Plug-in, Serial Transmission Unit - 5-Way, Base Mounted, 1/2 in
Mi Item #05814929
MFR #VV5Q51-0704SUV-W
Price$1,045.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q51-0704SUV-W

Vv5q51-s, 5000 Series, Base Mounted Manifold, Plug-in, Serial Transmission Unit - 5-Way, Base Mounted, 1/2 in
Mi Item #05814929
MFR #VV5Q51-0704SUV-W

Mfr description
VV5Q51-0704SUV-W MFLD, PLUG-IN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,045.29/each

Specifications

Dimensions

  • Inlet Size
    12.70 mm
  • Outlet Size
    12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    1/2 in Rc
  • Subplate Port Size
    1/2 in Rc

Details

  • Assembly Type
    Base Mounted Assembly
  • Country of Origin
    JP
  • Entry Orientation
    U Side
  • Flow Direction
    5-Way
  • For Use With Series
    VQ5000
  • Kit Type
    Connector
  • Manifold Port(s)
    1/2 in Rc
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Series
    VQ
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    VQ5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)