Motion
CI815-25 X 1

REXNORD INC
CI815-25 X 1

Non-Split TableTop Sprocket - One Piece, 25 Teeth, 1.0000 in Bore Dia., 6.032 in Pitch Dia., Cast Iron Material
Mi Item #05814936
MFR #CI815-25 X 1
Price$297.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI815-25 X 1

Non-Split TableTop Sprocket - One Piece, 25 Teeth, 1.0000 in Bore Dia., 6.032 in Pitch Dia., Cast Iron Material
Mi Item #05814936
MFR #CI815-25 X 1

Mfr description
CI815-25 X 1" KW-SS SPKT (401-162-25)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.62/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pitch Diameter  
    6.032 in

Details

  • Bore Type
    Finished Bore
  • Number Of Keyways
    1
  • Number Of Teeth  
    25
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    One Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)