Motion
AB-1604-C6-FP-B-Z

AMERICAN INDUSTRIAL HEAT
AB-1604-C6-FP-B-Z

Heat Exchanger - AB Series, 4 Pass, 8.00 in Shell Dia, 4.500 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 3.000 Shell Side, NPT 2.000 Tube Side, Max Flow 150 gpm shell / 90.0 gpm Tube, Brass Shell, Copper Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
Mi Item #05814966
MFR #AB-1604-C6-FP-B-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AB-1604-C6-FP-B-Z

Heat Exchanger - AB Series, 4 Pass, 8.00 in Shell Dia, 4.500 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 3.000 Shell Side, NPT 2.000 Tube Side, Max Flow 150 gpm shell / 90.0 gpm Tube, Brass Shell, Copper Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
Mi Item #05814966
MFR #AB-1604-C6-FP-B-Z

Mfr description
AB-1604-C6-FP-BZ HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    4.500 in
  • Cooling Tube Diameter
    0.375 in
  • Drain Port Size
    0.500 NPT
  • Mounting Hole Spacing
    7.00 in
  • Overall Length
    44.72 in
  • Port Size - Shell Side
    NPT 3.000
  • Port Size - Tube Side
    NPT 2.000
  • Shell Diameter
    8.00 in
  • Weight
    200.00 lbs

Details

  • Anode
    1 Zinc Anode
  • Baffle Material
    Brass
  • End Bonnet Material
    Bronze
  • Flow Rate - Shell Side
    150 gpm
  • Flow Rate - Tube Side
    14.0 to 90.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    +300 °F
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Parts List
  • Replacement Bonnet Gasket
    302-1005 Hypalon, 302-1015 Durlon
  • Replacement Foot Bracket
    205-0007
  • Replacement In Out Bonnet Four Pass
    205-0031 Cast Bronze
  • Replacement Return Bonnet
    205-0032 Cast Bronze
  • Replacement Zinc Anode
    301-0003
  • Series
    AB
  • Shell Material
    Brass
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)