Motion
27203500

MA FORD MFG
27203500

27203500
MI ITEM #05815309
MFR #27203500
Price$64.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27203500

27203500
MI ITEM #05815309
MFR #27203500

Mfr description
01113 65 TRUESIZE CARBIDE REAMER
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.74/each

Specifications

Dimensions

  • Flute Length
    1/4 in
  • Overall Length
    1-1/2 in
  • Reamer Diameter
    #65
  • Reamer Diameter Decimal Equivalent
    .0350
  • Shank Diameter
    .0350 in
  • Variable Diameter Reamer Type
    No

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Type
    Chucking Reamers
  • Series
    272
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)