Motion
OH2352H

SKF
OH2352H

Adapter Sleeve - 240 mm Bore Dia., 211 mm Overall Length, Tr 260x4 Thread Size, Steel Material
MI ITEM #05815360
MFR #OH2352H
Price$6,410.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH2352H

Adapter Sleeve - 240 mm Bore Dia., 211 mm Overall Length, Tr 260x4 Thread Size, Steel Material
MI ITEM #05815360
MFR #OH2352H

Mfr description
OH2352H (ADAPTER)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,410.20/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Lock Nut Outside Diameter
    12.9921 in
  • Overall Length  
    211 mm
  • Overall Width
    8.3071 in
  • Thread Size  
    Tr 260x4
  • Weight
    50.91 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 52E
  • Lock Nut Number
    HM52T
  • Lock Washer Number
    MB52
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577061294
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577061294

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)