Motion
MGPL40-50AZ
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #05815442
MFR #MGPL40-50AZ
Price$462.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #05815442
MFR #MGPL40-50AZ

Mfr description
MGPL40-50AZ MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Number of Switches
    2
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Pushing
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)