Motion
9060D COMB RATCHETING WRENCH 1-5/16

Gearwrench
9060D COMB RATCHETING WRENCH 1-5/16

Combination Wrench - Full Polish, 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 18.1100 in OAL
Mi Item #05815553
MFR #9060D COMB RATCHETING WRENCH 1-5/16
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9060D COMB RATCHETING WRENCH 1-5/16

Combination Wrench - Full Polish, 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 18.1100 in OAL
Mi Item #05815553
MFR #9060D COMB RATCHETING WRENCH 1-5/16

Mfr description
9060D COMB RATCHETING WRENCH 1-5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-5/16 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    1-5/16 in
  • Overall Length  
    18.1100 in
  • Size
    1-5/16 in
  • Weight
    2.64 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    082171090608
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)