Motion
SAFE-RLSSB 400-100-C-N

NEXEN GROUP
SAFE-RLSSB 400-100-C-N

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Brushed Aluminum Finish, 33 to 150 ° F Continuous, Up To 212 ° F Intermittent Temperature Range, 4.48 in Input Shaft
Mi Item #05815560
MFR #SAFE-RLSSB 400-100-C-N
Price$1,884.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 400-100-C-N

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Brushed Aluminum Finish, 33 to 150 ° F Continuous, Up To 212 ° F Intermittent Temperature Range, 4.48 in Input Shaft
Mi Item #05815560
MFR #SAFE-RLSSB 400-100-C-N

Mfr description
966336 RLSSB400-100-C-N
  • Spring Engaged, Very Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Includes Sleeve Nut Cylinder Mounting Bolts, Longer Cylinder Rod Required
  • Multiple Springs For More Reliable Holding Performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,884.92/each

Specifications

Dimensions

  • Backlash
    Less Than 0.008 in
  • Cylinder Size
    4.000 in
  • Holding Force
    1256 lbs
  • Overall Length
    4.48 in
  • Overall Width
    4.50 in
  • Port Size
    1/4 NPT
  • Rod Size
    1.000 in

Details

  • Additional Details
    Rod Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Actuator Cycle Life - More Than 1,000,000 Static Holding Cycles Restrictions - Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked, Consult Nexen For Use In Wash-Down Or Humid Applications. Can Be Used For Infrequent Dynamic E-Stops. Multiple Cylinder Mount Rod Locks Can Be Stacked On This Unit For Higher Holding Forces.
  • Air Chamber Volume
    6.730 in³
  • Approximate Engagement Response Time
    100 ms
  • Finish
    Brushed Aluminum
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284335744
  • Max Pressure
    120 psi
  • Minimum Release Pressure
    60 psi
  • Mounting Style
    Pneumatic Cylinder Mount
  • Open Or Enclosed Design
    Enclosed
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    'IP67, CE, And RoHS''
  • Series
    RLSSB400-100-C-N
  • Temperature Range
    33 to 150 ° F Continuous, Up To 212 ° F Intermittent
  • UPC_NO
    662284335744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)