Motion
8600-14E
8600-14E C2100HNP RIVET
MI ITEM #05815569
MFR #8600-14E
Price$6,241.26/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8600-14E C2100HNP RIVET
MI ITEM #05815569
MFR #8600-14E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6,241.26/st

Specifications

Dimensions

  • Inside Width
    0.750 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    83.50 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039593757

Overview

Mfr description
C2100HNP RIV SPCL D-1 3L & 10L 2X78L
  • Maximize the performance of your vacuum chamber equipment with Vacuum Wrapper Chain from U.S. Tsubaki.
  • High-grade materials mean our chains last longer in extreme heat and resist corrosion from sanitary washdowns.
  • Precise pitch control and manufacturing techniques ensure smooth sprocket engagementfor extended wear life, even at high speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought