1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
World Wide Fittings
5165X04CFT
Instrumentation Ferrule - Steel
MI ITEM #
05815607
MFR #
5165X04CFT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Compression Fittings
World Wide Fittings 5165X04CFT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
World Wide Fittings
5165X04CFT
Instrumentation Ferrule - Steel
MI ITEM #
05815607
MFR #
5165X04CFT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
End 1 Size
1/4 in
Length
0.41 in / 10.414 mm
Details
Adapter Type
Sleeve
Body Material
Steel
End 1 Style
JIC 37° Flare
Manufacturer Catalog
Click here
Material
Steel
Overview
Mfr description
5165X04CFT TUBE FITTING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data