Motion
66253319937

NORTON ABRASIVES
66253319937

Grade: Coarse, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
Mi Item #05815695
MFR #66253319937
Price$990.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319937

Grade: Coarse, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
Mi Item #05815695
MFR #66253319937

Mfr description
66253319937 14"X2"X5" 3SGR46-HVP2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$990.57/each

Specifications

Dimensions

  • Arbor Hole Size
    1/2 in
  • Arbor Size
    1/2 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    2320 rpm
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)