Motion
MGPM25TN-20Z
MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #05815794
MFR #MGPM25TN-20Z
Price$236.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z GUIDED CYLINDER with 25 mm Bore Size
Mi Item #05815794
MFR #MGPM25TN-20Z

Mfr description
MGPM25TN-20Z CYL COMPACT GUIDE SLIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    20 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)