Motion
08518516
6 Inch Long, 16R Double Square;1/100, 1/64, 1/50 and 1/32 Inch Graduation, Hardened Steel
Mi Item #05815866
MFR #08518516
Price$68.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Inch Long, 16R Double Square;1/100, 1/64, 1/50 and 1/32 Inch Graduation, Hardened Steel
Mi Item #05815866
MFR #08518516

Mfr description
13-195-3 16R RULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.52/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Graduation
    1/100 in, 1/64 in, 1/50 in, 1/32 in

Details

  • Graduation Style
    16R
  • Material
    Hardened Steel
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)