Motion
18611600034

PFANNENBERG
18611600034

Fluted Filter Media - For Use With 6 x 6 in Fan, PF 22000, PFA 20000, PF 22000 R, PFA 20000 R, White, Polyester Material
MI ITEM #05815936
MFR #18611600034
Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
18611600034

Fluted Filter Media - For Use With 6 x 6 in Fan, PF 22000, PFA 20000, PF 22000 R, PFA 20000 R, White, Polyester Material
MI ITEM #05815936
MFR #18611600034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.75/each

Specifications

Dimensions

  • Depth
    0.7
  • Height
    4.25
  • Weight
    0.025
  • Width
    4.57

Details

  • Color
    White
  • Filter Efficiency
    91%
  • Filter Quality Class
    G4 Fluted Polyester
  • Manufacturer Product Page
  • Material
    Polyester
  • Product Types
    Fluted Filter Media
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack, Outdoor electrical enclosure, traffic and lighting control panel, irrigation pump panel, outdoor battery charging station

Overview

Mfr description
18611600034 FILTER 5 PACK
  • Original Equipment Parts for PF 22000, PFA 20000, PF 22000 R, PFA 20000 R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought