Motion
230SM340-MA

FAG (SCHAEFFLER)
230SM340-MA

Spherical Roller Bearing - 340 mm ID, 540 mm OD, 205 mm Width, Straight Bore, Open
Mi Item #05816015
MFR #230SM340-MA
Price$118,163.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230SM340-MA

Spherical Roller Bearing - 340 mm ID, 540 mm OD, 205 mm Width, Straight Bore, Open
Mi Item #05816015
MFR #230SM340-MA

Mfr description
230SM340-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118,163.36/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    5 mm
  • Outer Ring Width
    192 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    205 mm
  • Weight
    150 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    2360 kN
  • Max Rpm
    380 rpm
  • Maximum Speed
    380 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    4150 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)