1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
DB16 16" ADJUSTABLE PRY BAR CODE RED
16" OAL Adjustable Pry Bar 5" Tip Width
MI ITEM #
05816069
MFR #
DB16 16" ADJUSTABLE PRY BAR CODE RED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench DB16 16" ADJUSTABLE PRY BAR CODE RED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
DB16 16" ADJUSTABLE PRY BAR CODE RED
16" OAL Adjustable Pry Bar 5" Tip Width
MI ITEM #
05816069
MFR #
DB16 16" ADJUSTABLE PRY BAR CODE RED
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DB16 16" ADJUSTABLE PRY BAR CODE RED
Specifications
Overall Length Range
12" - 24.9"
Overall Length
16 in
Tool Type
Adjustable Pry Bar
PSC Code
5110
Tip Width
5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought