Motion
DMD-60-1 CT CO LINK AP

DIAMOND CHAIN COMPANY
DMD-60-1 CT CO LINK AP

Connecting Link - Stainless Steel Material
Mi Item #05816179
MFR #DMD-60-1 CT CO LINK AP
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1 CT CO LINK AP

Connecting Link - Stainless Steel Material
Mi Item #05816179
MFR #DMD-60-1 CT CO LINK AP

Mfr description
DMD-60-1 CT CO LINK AP
  • Multi-stage pitch hole prep on link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.42/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • UPC_NO
    716647382033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)