Motion
774
774 VALVE, CONTROL
Mi Item #05816278
MFR #774
Price$949.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
774 VALVE, CONTROL
Mi Item #05816278
MFR #774

Mfr description
774 VALVE, CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.82/each

Specifications

Dimensions

  • Input Port Size
    1/2 in

Details

  • Input Port Gender
    Female
  • Output Port Gender
    Female
  • Type
    Duty Volume
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)