Motion
8AGF8
AG-Series Hydraulic Socket - Steel Body Material, Ball Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #05816317
MFR #8AGF8
Your Price$71.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG-Series Hydraulic Socket - Steel Body Material, Ball Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3000 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #05816317
MFR #8AGF8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.84/each(List $82.62)

Overview

Mfr description
8AGF8 QUICK DISCONNECT

Specifications

  • Application
    Agricultural, Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    3000 psi
  • Valve Type
    Ball Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1 in
  • Hex
    1.81 in
  • Length
    3.80 in
  • Burst Pressure
    13500 psi
  • Standard Interchange
    Pioneer
  • Weight
    1.950 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text