Motion
SYJ712-5LOU-01F-F-Q

SMC CORP OF AMERICA
SYJ712-5LOU-01F-F-Q

SYJ700 VALVE
MI ITEM #05816370
MFR #SYJ712-5LOU-01F-F-Q
Price$68.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ712-5LOU-01F-F-Q

SYJ700 VALVE
MI ITEM #05816370
MFR #SYJ712-5LOU-01F-F-Q

Mfr description
SYJ712-5LOU-01F-F-Q VALVE, SOL, BODY PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.13/each

Specifications

Dimensions

  • Port Sizes
    1/8 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)