Motion
BAN075LCXLL
BANDIT LEVER HOIST 3/4T L/CN W
Mi Item #05816484
MFR #BAN075LCXLL
Price$902.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BANDIT LEVER HOIST 3/4T L/CN W
Mi Item #05816484
MFR #BAN075LCXLL

Mfr description
BAN075LCXLL CHAIN HOIST LEVER 3/4TON
  • The world’s first HMI-Certified ratchet lever hoist meeting strict, nationally-recognized industry standards
  • Rugged yet lightweight design and construction allow the Bandit™ to be easily transported and used in the most confined spaces
  • Easy free-chaining for quick take-up and positioning of slack chain—designed to not accidentally free chain while under load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.74/each

Specifications

Dimensions

  • Handle Length
    10-1/4 in
  • Headroom
    12.8 in
  • Pull To Lift Full Load
    45 lb

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Gold Chromate
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927600700
  • Reeving
    1
  • Series
    Bandit™
  • UPC_NO
    043927600700
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)