Motion
BAN150LCXLL
BANDIT LEVER HOIST 1-1/2T L/CN
Mi Item #05816491
MFR #BAN150LCXLL
Price$952.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BANDIT LEVER HOIST 1-1/2T L/CN
Mi Item #05816491
MFR #BAN150LCXLL

Mfr description
BAN150LCXLL CHAIN HOIST LEVER 1-1/2TON
  • The world’s first HMI-Certified ratchet lever hoist meeting strict, nationally-recognized industry standards
  • Rugged yet lightweight design and construction allow the Bandit™ to be easily transported and used in the most confined spaces
  • Easy free-chaining for quick take-up and positioning of slack chain—designed to not accidentally free chain while under load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.96/each

Specifications

Dimensions

  • Handle Length
    10-1/4 in
  • Headroom
    14.2 in
  • Pull To Lift Full Load
    64 lb

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Gold Chromate
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927601622
  • Reeving
    1
  • Series
    Bandit™
  • UPC_NO
    043927601622
  • Weight Capacity
    1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)