Motion
INS-F&B-ER-DL-100 (RESALE)

DODGE
INS-F&B-ER-DL-100 (RESALE)

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.4400 in Width, Medium Duty, D-Lock Collar Locking
Mi Item #05816674
MFR #INS-F&B-ER-DL-100 (RESALE)
Price$151.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-F&B-ER-DL-100 (RESALE)

Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0472 in OD, 1.4400 in Width, Medium Duty, D-Lock Collar Locking
Mi Item #05816674
MFR #INS-F&B-ER-DL-100 (RESALE)

Mfr description
INS-F&B-CC-100-DL INSERT BEARING 128381
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outer Ring Width  
    0.7500 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.4400 in
  • Weight
    0.69 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    3153 lbf
  • Locking Device
    D-Lock Collar
  • Manufacturer Catalog Number
    128381
  • Manufacturer Upc Number
    782476408237
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Product Type
    Ball Insert Bearings
  • Seal Type
    DualGuard Seal w/ Rubberized Flinger
  • Static Load Capacity
    1769 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    782476408237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)