Motion
1113034

3M
1113034

Harness - Polyester, Nylon Blend Material, Front, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #05816692
MFR #1113034
Your Price$703.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113034

Harness - Polyester, Nylon Blend Material, Front, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
MI ITEM #05816692
MFR #1113034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$703.18/each(List $1,054.77)

Overview

Mfr description
1113034 MED SFTY HARNES

Specifications

  • Style Application
    Climbing
  • D Ring Locations
    Back, Front
  • Capacity
    420 lbs
  • Leg Strap Buckle
    Auto-locking Quick Connect
  • Harness Material
    Nylon Blend, Polyester
  • Arc Flash Or Heat Protection
    No
  • High Visibility Or Reflective
    Reflective Strips
  • Color
    Gray
  • Padding Or Lining
    Back, Leg Padding, Shoulder
  • Shoulder Strap Buckle
    Revolver Vertical Torso Adjuster
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought