Motion
1113037

3M
1113037

Harness - Polyester Material, Front, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, 420 lbs Weight Capacity
Mi Item #05816693
MFR #1113037
Price$735.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113037

Harness - Polyester Material, Front, Back D-Ring Location, Auto-locking Quick Connect Leg Strap, 420 lbs Weight Capacity
Mi Item #05816693
MFR #1113037

Mfr description
1113037 LG SAFETY HARNESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$735.30/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Auto-locking Quick Connect
  • Padding Or Lining
    Back and Leg Padding
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)