Motion
NRB050-030S
Pneumatic Shock Absorber - NRB Series, 7 mm Stroke
Mi Item #05816747
MFR #NRB050-030S
Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Shock Absorber - NRB Series, 7 mm Stroke
Mi Item #05816747
MFR #NRB050-030S

Mfr description
NRB050-030S SHOCK ABSORBER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.03/each

Specifications

Dimensions

  • Compressed Spring Force
    2.12 lbs
  • Extended Spring Force
    1.43 lbs
  • Overall Length
    2.1200 in
  • Stroke
    7 mm
  • Weight
    54.4 g

Details

  • Collision Velocity Range
    16 ft/s
  • Max Energy Absorption Frequency
    70 cycle/min
  • Max Energy Absorption Per Cycle
    50 in/lb
  • Series
    NRB
  • Stop Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)