Motion
MGPM32-50-CJQP1730

SMC CORP OF AMERICA
MGPM32-50-CJQP1730

MGPM32-50-CJQP1730
MI ITEM #05816765
MFR #MGPM32-50-CJQP1730
Price$607.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM32-50-CJQP1730

MGPM32-50-CJQP1730
MI ITEM #05816765
MFR #MGPM32-50-CJQP1730

Mfr description
MGPM32-50-CJQP1730 CYL, END LOCK, KOREA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.88/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)